TurnLock Utility Electronic 120V IR

Item #: 0839209

Cat #: 5231

UPC: 786261788986

Call for price
Company wide:
0 in stock
Documents & Guides
UtilityGrade Electronic Instant Response TurnLock, On 1.3-1.7, Off/On Ratio 1.5:1, 120V, 1000W Tungsten, 1800VA Ballast

Overview

UtilityGrade Electronic Instant Response TurnLock, On 1.3-1.7, Off/On Ratio 1.5:1, 120V, 1000W Tungsten, 1800VA Ballast
Also known as: 786261788986, 5231, TRK5231A

Specifications

Type: Photo Sensor
Wattage: 1000
Type: Photo Sensor
Wattage: 1000