Recp HG TR Dup 15A 125V 2P3W Str B&S IV

Item #: 0839206

Cat #: TR8200V

UPC: 032664554506

$ 26.39 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart heavy-duty hospital grade duplex receptacle, #14-10 AWG, 15A, Healthcare, Flush, 125V, Back and side, Ivory, Brass, Impact-resistant nylon face, PVC body, 5-15R, Duplex, Screw, Nylon, Core pack

Overview

Eaton Arrow Hart heavy-duty hospital grade duplex receptacle, #14-10 AWG, 15A, Healthcare, Flush, 125V, Back and side, Ivory, Brass, Impact-resistant nylon face, PVC body, 5-15R, Duplex, Screw, Nylon, Core pack

Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.

Also known as: 032664554506, TR8200V, CWDTR8200V

Specifications

Color: Ivory
Color: Ivory