Recp Duplex 15A 125V 2P3W Swire Str BK

Item #: 0839200

Cat #: CR15BK

UPC: 032664554889

$ 2.97 EA
Company wide:
307 in stock
Documents & Guides
Eaton commercial specification grade duplex receptacle, #14-10 AWG, 15A, Commercial, Flush, 125V, Side wire, Black, Brass, High-impact nylon, PVC, 5-15R, Duplex, Screw, PVC, Core pack

Overview

Eaton commercial specification grade duplex receptacle, #14-10 AWG, 15A, Commercial, Flush, 125V, Side wire, Black, Brass, High-impact nylon, PVC, 5-15R, Duplex, Screw, PVC, Core pack

Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.

Also known as: 032664554889, CR15BK, CWDCR15BK

Specifications

Color: Black
Material: PVC
Color: Black
Material: PVC