
Recp Duplex 20A 125V 2P3W Str Swire BK
Item #: 0839198
Cat #: CR20BK
UPC: 032664554902
$ 3.22 EA
Company wide:
227
in stock
Documents & Guides
Eaton commercial specification grade duplex receptacle, #14-10 AWG, 20A, Commercial, Flush, 125V, Side wire, Black, Brass, High-impact nylon, PVC, 5-20R, Duplex, Screw, PVC, Core pack
Overview
Eaton commercial specification grade duplex receptacle, #14-10 AWG, 20A, Commercial, Flush, 125V, Side wire, Black, Brass, High-impact nylon, PVC, 5-20R, Duplex, Screw, PVC, Core pack
Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Also known as: 032664554902, CR20BK, CWDCR20BK
Specifications
| Color: | Black |
| Material: | PVC |
| Color: | Black |
| Material: | PVC |