Recp Duplex 20A 125V 2P3W Str Swire AL

Item #: 0839196

Cat #: CR20A

UPC: 032664554896

$ 3.22 EA
Company wide:
0 in stock
Documents & Guides
Eaton commercial specification grade duplex receptacle, #14-10 AWG, 20A, Commercial, Flush, 125V, Side wire, Almond, Brass, High-impact nylon, PVC, 5-20R, Duplex, Screw, PVC, Core pack

Overview

Eaton commercial specification grade duplex receptacle, #14-10 AWG, 20A, Commercial, Flush, 125V, Side wire, Almond, Brass, High-impact nylon, PVC, 5-20R, Duplex, Screw, PVC, Core pack

Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.

Also known as: 032664554896, CR20A, CWDCR20A

Specifications

Color: Almond
Material: PVC
Color: Almond
Material: PVC