Wallplate 2G Toggle/Deco Nylon Std WH

Item #: 0839194

Cat #: 5153W-BOX

UPC: 032664493058

$ 3.60 EA
Company wide:
1,199 in stock
Documents & Guides
Eaton Combination wallplate, White, Toggle, Decorator Cutout, Nylon, Two- gang, Standard, ED Box

Overview

Eaton Combination wallplate, White, Toggle, Decorator Cutout, Nylon, Two- gang, Standard, ED Box

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664493058, 5153W-BOX, CWD5153WBOX

Specifications

Type: Combination
Gangs: 2
Color: White
Material: Nylon
Type: Combination
Color: White
Gangs: 2
Material: Nylon