SW Toggle DP 30A 120/277V AutoGrd B&S WH

Item #: 0839176

Cat #: 3032W

UPC: 032664735059

$ 31.55 EA
Company wide:
149 in stock
Documents & Guides
Eaton Arrow Hart industrial grade toggle switch, #14-10 AWG, 30A, Flush, 120/277V, Back and side, Screw, White, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Double-Pole,Dual-pole,Brass,Polycarbonate

Overview

Eaton Arrow Hart industrial grade toggle switch, #14-10 AWG, 30A, Flush, 120/277V, Back and side, Screw, White, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Double-Pole,Dual-pole,Brass,Polycarbonate
Also known as: 032664735059, 3032W, CWD3032W

Specifications

Mounting: Flush, Wall
Material: Polycarbonate
Poles: 2
Amps: 30
Color: White
Mounting: Flush, Wall
Poles: 2
Color: White
Material: Polycarbonate
Amps: 30