Plug Angle 15A 250V 2P3W Str Poly BW

Item #: 0839165

Cat #: 5666AN

UPC: 032664519543

$ 25.77 EA
Company wide:
0 in stock
Documents & Guides
Eaton straight blade angled plug , #18-12 AWG, 15A, Commercial, 250V, Back wire, Black and white, Brass, Polycarbonate with thermoplastic housing, 6-15P, Two-pole, three-wire, grounding, Screw, Nylon, Core pack

Overview

Eaton straight blade angled plug , #18-12 AWG, 15A, Commercial, 250V, Back wire, Black and white, Brass, Polycarbonate with thermoplastic housing, 6-15P, Two-pole, three-wire, grounding, Screw, Nylon, Core pack

Designed for commercial and residential applications, for ease of use, value, and quality are critical.

Also known as: 032664519543, 5666AN, CWD5666AN

Specifications

Color: Black/White
Type: Straight Blade
Color: Black/White
Type: Straight Blade