Switch Tog 3Way 15A 120/277V B/Swire IV

Item #: 0839163

Cat #: CSB315V

UPC: 032664558979

$ 7.35 EA
Company wide:
0 in stock
Documents & Guides
Eaton commercial grade toggle switch, #14-10 AWG, 15A, Commercial, Wall, 120/277V, Back and side, Screw, Ivory, Three-Way, Brass, Terminals: 0.031 in

Overview

Eaton commercial grade toggle switch, #14-10 AWG, 15A, Commercial, Wall, 120/277V, Back and side, Screw, Ivory, Three-Way, Brass, Terminals: 0.031 in
Also known as: 032664558979, CSB315V, CWDCSB315V

Specifications

Type: 3-Way
Color: Ivory
Type: 3-Way
Color: Ivory