Switch Toggle DP 20A 120/277V Swire WH

Item #: 0839159

Cat #: CS220W

UPC: 032664488405

$ 6.33 EA
Company wide:
119 in stock
Documents & Guides
Eaton commercial grade toggle switch, #14-10 AWG, 20A, Commercial, Flush, 120/277V, Side wire, Screw, White, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Double-Pole, Dual-pole, Brass, PVC

Overview

Eaton commercial grade toggle switch, #14-10 AWG, 20A, Commercial, Flush, 120/277V, Side wire, Screw, White, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Double-Pole, Dual-pole, Brass, PVC
Also known as: 032664488405, CS220W, CWDCS220W

Specifications

Type: Toggle Switch, Grounding, Commercial Grade, Double Pole
Poles: 2
Volts AC: 120, 277
Amps: 20
Color: White
Type: Toggle Switch, Grounding, Commercial Grade, Double Pole
Volts AC: 120, 277
Color: White
Poles: 2
Amps: 20