Switch Toggle DP 20A 120/277V Swire IV

Item #: 0839105

Cat #: CS220V

UPC: 032664488351

$ 6.33 EA
Company wide:
0 in stock
Documents & Guides
Eaton commercial grade toggle switch, #14-10 AWG, 20A, Commercial, Flush, 120/277V, Side wire, Screw, Ivory, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Double-Pole, Dual-pole, Brass, PVC

Overview

Eaton commercial grade toggle switch, #14-10 AWG, 20A, Commercial, Flush, 120/277V, Side wire, Screw, Ivory, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Double-Pole, Dual-pole, Brass, PVC
Also known as: 032664488351, CS220V, CWDCS220V

Specifications

Type: Toggle Switch, Grounding, Commercial Grade, Double Pole
Poles: 2
Amps: 20
Color: Ivory
Type: Toggle Switch, Grounding, Commercial Grade, Double Pole
Amps: 20
Poles: 2
Color: Ivory