Recp Duplex 15A 125V 2P3W Swire Str GY

Item #: 0839093

Cat #: CR15GY

UPC: 032664489082

$ 2.97 EA
Company wide:
161 in stock
Documents & Guides
Eaton commercial specification grade duplex receptacle, #14-10 AWG, 15A, Commercial, Flush, 125V, Side wire, Gray, Brass, High-impact nylon, PVC, 5-15R, Duplex, Screw, PVC, Core pack

Overview

Eaton commercial specification grade duplex receptacle, #14-10 AWG, 15A, Commercial, Flush, 125V, Side wire, Gray, Brass, High-impact nylon, PVC, 5-15R, Duplex, Screw, PVC, Core pack

Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.

Also known as: 032664489082, CR15GY, CWDCR15GY

Features & Benefits

  • Door has key lock quarter-turn latch; two keys included
  • Select models have concentric knockouts on four sides
  • Includes removable, 16-gauge, ANSI 61 gray, perforated panel
  • Hinged-Cover with Perforated Panel Type 1 used to install small electrical components to panel. This Hinged-Cover with Perforated Panel Type 1, A12126T1PP item measures 12.00x12.00x6.00 inches with a material of Steel colored Gray.

Specifications

Color: Gray
Material: PVC
Color: Gray
Material: PVC