15A Commercial Grade Duplex Receptacle, 5-15R, White

Item #: 0839084

Cat #: 827W-BOX

UPC: 032664351006

$ 8.87 EA
Company wide:
0 in stock
Documents & Guides
Eaton commercial specification grade duplex receptacle, #14-10 AWG, 15A, Commercial, Flush, 125V, Side wire, White, Brass, Nylon, 5-15R, Duplex, Screw, Nylon, ED Box

Overview

Eaton commercial specification grade duplex receptacle, #14-10 AWG, 15A, Commercial, Flush, 125V, Side wire, White, Brass, Nylon, 5-15R, Duplex, Screw, Nylon, ED Box

Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.

Also known as: 032664351006, 827W-BOX, CWD827WBOX

Specifications

Amps: 15
Color: White
NEMA Configuration: 5-15R
Amps: 15
NEMA Configuration: 5-15R
Color: White