Switch Toggle SP 15A 120/277V Swire GY

Item #: 0839078

Cat #: CS115GY

UPC: 032664487484

$ 3.87 EA
Company wide:
152 in stock
Documents & Guides
Eaton commercial grade toggle switch, #14-10 AWG, 15A, Commercial, Flush, 120/277V, Side wire, Screw, Gray, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Single-Pole, Single-Pole, Brass, PVC

Overview

Eaton commercial grade toggle switch, #14-10 AWG, 15A, Commercial, Flush, 120/277V, Side wire, Screw, Gray, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Single-Pole, Single-Pole, Brass, PVC

Heavy duty cam action mechanism insures quiet switch action. Side wire terminals accept up to #10 solid or stranded wire. Ground screw terminal standard. 120/277V/AC rating ideal for fluorescent lighting fixtures typical in commercial applications. Color-coded strap marking identifies amperage

Also known as: 032664487484, CS115GY, CWDCS115GY

Specifications

Type: Heavy Duty
Color: Gray
Type: Heavy Duty
Color: Gray