Recp Duplex IG 20A 125V 2P3W Str B&S RD

Item #: 0839071

Cat #: AHIG5362RD

UPC: 032664560316

$ 23.23 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart extra heavy duty industrial specification grade duplex receptacle,#14-10 AWG,20A,Flush,125V,Red,Brass,High-impact nylon face,Glass-filled nylon base,5-20R,2-pole,3-wire,Duplex,Screw,Isolated ground,terminal guards

Overview

Eaton Arrow Hart extra heavy duty industrial specification grade duplex receptacle,#14-10 AWG,20A,Flush,125V,Red,Brass,High-impact nylon face,Glass-filled nylon base,5-20R,2-pole,3-wire,Duplex,Screw,Isolated ground,terminal guards

With a variety of styles including safety grip and auto grip, these devices are designed to install quickly and easily and provide reliable performance in tough industrial environments. Arrow Hart’s hospital and specification grade plug and connectors are built to meet and exceed UL federal specification and hospital grade testing. (B-2)

Also known as: 032664560316, AHIG5362RD, CWDAHIG5362RD

Specifications

Color: Red
Color: Red