Recp Duplex 20A 125V 2P3W Str Swire GY

Item #: 0839062

Cat #: CR20GY

UPC: 032664489280

$ 3.22 EA
Company wide:
277 in stock
Documents & Guides
Eaton commercial specification grade duplex receptacle, #14-10 AWG, 20A, Commercial, Flush, 125V, Side wire, Gray, Brass, High-impact nylon, PVC, 5-20R, Duplex, Screw, PVC, Core pack

Overview

Eaton commercial specification grade duplex receptacle, #14-10 AWG, 20A, Commercial, Flush, 125V, Side wire, Gray, Brass, High-impact nylon, PVC, 5-20R, Duplex, Screw, PVC, Core pack

Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.

Also known as: 032664489280, CR20GY, CWDCR20GY

Specifications

Color: Gray
Material: PVC
Color: Gray
Material: PVC