Plug 20A 125V 2P3W Str Poly BW

Item #: 0839013

Cat #: 5366

UPC: 032664393808

$ 25.35 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart ultra grip straight blade plug, #16-12 AWG, 20A, Industrial, 125V, Back wire, Black and white, Brass, Nylon, 5-20P, Two-pole, three-wire, grounding, Screw, 0.33-0.66", Nylon, Core pack

Overview

Eaton Arrow Hart ultra grip straight blade plug, #16-12 AWG, 20A, Industrial, 125V, Back wire, Black and white, Brass, Nylon, 5-20P, Two-pole, three-wire, grounding, Screw, 0.33-0.66", Nylon, Core pack

Built with a contemporary flare and oval ergonomic design for a comfortable yet secure feel, ultra grip plugs and connectors offer excellent reliability and durability. A dual dovetail design provides superior cord grip retention, and the grommet allows usage across a wide range of cord diameters. Additionally, reversible inserts in the cord grip allow for exceptional clamp force on large diameter cords.

Also known as: 032664393808, 5366, CWD5366

Specifications

Material: Polycarbonate, Nylon
Type: Straight Blade
Material: Polycarbonate, Nylon
Type: Straight Blade