Plug Angle 15A 125V 2P3W Str Poly BW

Item #: 0839007

Cat #: 5266AN

UPC: 032664519512

$ 20.30 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart ultra grip straight blade angled plug, #18-12 AWG, 15A, Industrial, 125V, Back wire, Black and white, Brass, Nylon, 5-15P, Two-pole, three-wire, grounding, Screw, 0.33-0.66", Nylon, Core pack

Overview

Eaton Arrow Hart ultra grip straight blade angled plug, #18-12 AWG, 15A, Industrial, 125V, Back wire, Black and white, Brass, Nylon, 5-15P, Two-pole, three-wire, grounding, Screw, 0.33-0.66", Nylon, Core pack

Built with a contemporary flare and oval ergonomic design for a comfortable yet secure feel, ultra grip plugs and connectors offer excellent reliability and durability. A dual dovetail design provides superior cord grip retention, and the grommet allows usage across a wide range of cord diameters. Additionally, reversible inserts in the cord grip allow for exceptional clamp force on large diameter cords.

Also known as: 032664519512, 5266AN, CWD5266AN

Specifications

Material: Polycarbonate
Type: Straight Blade
Material: Polycarbonate
Type: Straight Blade