PLATT logo

Electronic Low Voltage Transformer

Item #: 0839005
Cat #: RS1260M
UPC:
$ 45.36 EA
Company wide:
55 in stock
Documents & Guides
Electronic Low Voltage Transformer: Max Watt: 60, Min Watt: 5, Input Volts: 120, Output Volts: 11.5, Amps: 5.3, UL/C-UL Recognized, Class 2.

Overview

Electronic Low Voltage Transformer: Max Watt: 60, Min Watt: 5, Input Volts: 120, Output Volts: 11.5, Amps: 5.3, UL/C-UL Recognized, Class 2.
Also known as: RS1260M, CNDRS1260M

Specifications

Volts AC: 120
Mounting: Surface
Phase: 1
Wattage: 60
Volts DC: 12
Amps: 5.300
Volts AC: 120
Phase: 1
Volts DC: 12
Mounting: Surface
Wattage: 60
Amps: 5.300

Customer Reviews

No reviews for this product
(0)