PLATT logo

EWD 2137W-BOX Wallplate 2G Blank Th

Item #: 0838929
Cat #: 2137W-BOX
UPC: 032664315503
$ 2.58 EA
Company wide:
318 in stock
Documents & Guides
Wallplate 2G Blank Thrmst Box Mt Std WH

Overview

Wallplate 2G Blank Thrmst Box Mt Std WH
Standard Size Wallplates - Thermoset Blank Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. Matching mounting screws provided.
Also known as: 032664315503, 2137W-BOX, CWD2137WBOX

Specifications

Material: Thermoset
Type: Blank
Color: White
Material: Thermoset
Color: White
Type: Blank

Customer Reviews

No reviews for this product
(0)