Wallplate 3G 2Tog/Dup Thermoset Std WH

Item #: 0838925

Cat #: 2158W-BOX

UPC: 032664319709

$ 4.68 EA
Company wide:
720 in stock
Documents & Guides
Eaton Combination wallplate, White, Toggle, Toggle, Duplex receptacle Cutout, Thermoset, Three- gang, Standard, ED Box

Overview

Eaton Combination wallplate, White, Toggle, Toggle, Duplex receptacle Cutout, Thermoset, Three- gang, Standard, ED Box

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664319709, 2158W-BOX, CWD2158WBOX

Specifications

Color: Blue
Amps: 20
NEMA Configuration: 5-20R
Type: Duplex, Straight Blade, Surge Protection
Material: Nylon
Color: Blue
NEMA Configuration: 5-20R
Material: Nylon
Amps: 20
Type: Duplex, Straight Blade, Surge Protection