Wallplate 1G Single Recp Thrmst Std WH

Item #: 0838907

Cat #: 2131W-BOX

UPC: 032664155208

$ 1.90 EA
Company wide:
638 in stock
Documents & Guides
Eaton Single receptacle wallplate, White, 1.406" Hole Cutout, Thermoset, Single- gang, Standard, ED Box

Overview

Eaton Single receptacle wallplate, White, 1.406" Hole Cutout, Thermoset, Single- gang, Standard, ED Box

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664155208, 2131W-BOX, CWD2131WBOX

Specifications

Material: Thermoset
Size: Standard
Gangs: 1
Color: White
Material: Thermoset
Gangs: 1
Size: Standard
Color: White