Wallplate 2G Dup Recp Thermoset Std IV

Item #: 0838885

Cat #: 2150V-BOX

UPC: 032664317804

$ 2.91 EA
Company wide:
1,499 in stock
Documents & Guides
Standard Size Duplex Receptacle Wallplate, Ivory, Power outlet, Thermoset, 2, Standard

Overview

Standard Size Duplex Receptacle Wallplate, Ivory, Power outlet, Thermoset, 2, Standard

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664317804, 2150V-BOX, CWD2150VBOX

Specifications

Material: Thermoset
Mounting: Screw
Gangs: 2
Color: Ivory
Material: Thermoset
Gangs: 2
Mounting: Screw
Color: Ivory