Wallplate 2G Blank Box Mount Std SS

Item #: 0838771

Cat #: 93152-BOX

UPC: 032664437205

$ 2.39 EA
Company wide:
319 in stock
Documents & Guides
Eaton Blank wallplate, Stainless steel, Blank Cutout, Stainless steel, Two- gang, Standard, ED Box

Overview

Eaton Blank wallplate, Stainless steel, Blank Cutout, Stainless steel, Two- gang, Standard, ED Box

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664437205, 93152-BOX, CWD93152BOX

Specifications

Type: Blank Plate, Blank
Gangs: 2
Size: Standard
Material: Stainless Steel
Color: Stainless
Type: Blank Plate, Blank
Size: Standard
Color: Stainless
Gangs: 2
Material: Stainless Steel