Wallplate 4G Toggle Std SS

Item #: 0838752

Cat #: 93074-BOX

UPC: 032664436703

$ 7.11 EA
Company wide:
42 in stock
Documents & Guides
Eaton Toggle wallplate, Stainless steel, Toggle Cutout, Stainless steel, Four- gang, Standard, ED Box

Overview

Eaton Toggle wallplate, Stainless steel, Toggle Cutout, Stainless steel, Four- gang, Standard, ED Box

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664436703, 93074-BOX, CWD93074BOX

Specifications

Type: Wallplate, Toggle
Size: Standard
Material: Stainless Steel
Color: Stainless
Gangs: 4
Type: Wallplate, Toggle
Material: Stainless Steel
Gangs: 4
Size: Standard
Color: Stainless