Wallplate 3G 2Toggle/1Dup Nylon Std WH

Item #: 0838707

Cat #: 5158W-BOX

UPC: 032664511509

$ 10.89 EA
Company wide:
166 in stock
Documents & Guides
Eaton Combination wallplate, White, Toggle, Toggle, Duplex receptacle Cutout, Nylon, Three- gang, Standard, ED Box

Overview

Eaton Combination wallplate, White, Toggle, Toggle, Duplex receptacle Cutout, Nylon, Three- gang, Standard, ED Box

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664511509, 5158W-BOX, CWD5158WBOX

Specifications

Type: Combination
Gangs: 3
Color: White
Material: Nylon
Type: Combination
Color: White
Gangs: 3
Material: Nylon