Wallplate 2G Duplex Recp Nylon Std IV

Item #: 0838703

Cat #: 5150V-BOX

UPC: 032664342400

$ 3.60 EA
Company wide:
1,202 in stock
Documents & Guides
Eaton Duplex receptacle wallplate, Ivory, Duplex receptacle Cutout, Nylon, Two- gang, Standard, ED Box

Overview

Eaton Duplex receptacle wallplate, Ivory, Duplex receptacle Cutout, Nylon, Two- gang, Standard, ED Box

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664342400, 5150V-BOX, CWD5150VBOX

Specifications

Color: Ivory
Material: Nylon
Type: Decorator
Color: Ivory
Type: Decorator
Material: Nylon