Wallplate 3G Toggle Nylon Std IV

Item #: 0838684

Cat #: 5141V-BOX

UPC: 032664493201

$ 5.22 EA
Company wide:
305 in stock
Documents & Guides
Eaton Toggle wallplate, Ivory, Toggle Cutout, Nylon, Three- gang, Standard, ED Box

Overview

Eaton Toggle wallplate, Ivory, Toggle Cutout, Nylon, Three- gang, Standard, ED Box

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664493201, 5141V-BOX, CWD5141VBOX

Specifications

Type: Toggle Switch
Gangs: 3
Color: Ivory
Material: Nylon
Mounting: Wall
Type: Toggle Switch
Color: Ivory
Mounting: Wall
Gangs: 3
Material: Nylon