Wallplate 2G Toggle Nylon Std IV

Item #: 0838678

Cat #: 5139V-BOX

UPC: 032664342103

$ 3.60 EA
Company wide:
900 in stock
Documents & Guides
Eaton Toggle wallplate, Ivory, Toggle Cutout, Nylon, Two- gang, Standard, ED Box

Overview

Eaton Toggle wallplate, Ivory, Toggle Cutout, Nylon, Two- gang, Standard, ED Box

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664342103, 5139V-BOX, CWD5139VBOX

Specifications

Type: Toggle Switch, (2) Toggle Switch
Gangs: 2
Mounting: Device
Size: Standard
Color: Ivory
Material: Nylon
Type: Toggle Switch, (2) Toggle Switch
Mounting: Device
Color: Ivory
Gangs: 2
Size: Standard
Material: Nylon