Wallplate 2G Toggle/Duplex Nylon Std WH

Item #: 0838674

Cat #: 5138W-BOX

UPC: 032664341908

$ 3.20 EA
Company wide:
1,171 in stock
Documents & Guides
Eaton Combination wallplate, White, Toggle, Duplex receptacle Cutout, Nylon, Two- gang, Standard, ED Box

Overview

Eaton Combination wallplate, White, Toggle, Duplex receptacle Cutout, Nylon, Two- gang, Standard, ED Box

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664341908, 5138W-BOX, CWD5138WBOX

Specifications

Type: Combination
Gangs: 2
Color: White
Material: Nylon
Type: Combination
Color: White
Gangs: 2
Material: Nylon