Wlplt 1G SglRecW/2.156"HoleThrmst Mid IV

Item #: 0838633

Cat #: 2068V-BOX

UPC: 032664151101

Call for price
Company wide:
0 in stock
Documents & Guides
Eaton Power outlet and locking wallplate, Ivory, 2.15" Hole Cutout, Thermoset, Single- gang, Mid-size, ED Box

Overview

Eaton Power outlet and locking wallplate, Ivory, 2.15" Hole Cutout, Thermoset, Single- gang, Mid-size, ED Box

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664151101, 2068V-BOX, CWD2068VBOX

Specifications

Material: Thermoset
Color: Ivory
Type: Residential
Material: Thermoset
Type: Residential
Color: Ivory