500 THHN/THWN-2 CU STR GREEN

Item #: 0838586

Cat #: 500THHNCSTRGREXMCR

UPC: 048243627899

Company wide:
0 in stock
Documents & Guides
500 THHN/THWN-2 CU STR GREEN

Overview

500 THHN/THWN-2 CU STR GREEN
Also known as: 048243627899, 500THHNCSTRGREXMCR

Specifications

Color: Green
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 500 kcmil
Stranding: Stranded
Color: Green
Material: Copper
Conductors: 1
Stranding: Stranded
Jacket: PVC
Volts AC: 600
Gauge: 500 kcmil