60A,CON,4P4W,JL,600V,FC

Item #: 0838519

Cat #: JCF644F

UPC: 708917138518

$ 5484.22 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
RUS JCF644F 60A,CON,4P4W,JL,600V,FC

Overview

RUS JCF644F 60A,CON,4P4W,JL,600V,FC
Also known as: 708917138518, JCF644F, THBJCF644F

Specifications

Material: Cast Aluminum
Amps: 60
Material: Cast Aluminum
Amps: 60