Safety Switch, 400A, 1P, 600VDC, HD, Fusible, NEMA 3R

Item #: 0838438

Cat #: DH165NRK

UPC: 786685384504

$ 5015.45 EA
Company wide:
0 in stock
400 AMP, 1-Pole, Heavy Duty Safety Switch, Fusible, 600 VDC, NEMA 3R. Includes: Installed Neutral Block for Grounded Conductor

Overview

400 AMP, 1-Pole, Heavy Duty Safety Switch, Fusible, 600 VDC, NEMA 3R. Includes: Installed Neutral Block for Grounded Conductor
Also known as: 786685384504, DH165NRK, CUTDH165NRK

Specifications

Amps: 400
Volts DC: 600
Mounting: Surface
Poles: 1
IP/NEMA Rating: NEMA 3R
Amps: 400
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Volts DC: 600
Poles: 1