8' Step Ladder, Type IAA, 375 lbs

Item #: 0838437

Cat #: 7308S

UPC: 051751044669

$ 369.65 EA
Company wide:
0 in stock
Documents & Guides
Step Ladder, Size: 8 ft, Reach Height: 12 ft, Width: 28-1/2", Duty Rating: IAA, Material: Fiberglass, Load Capacity: 375 lbs, Includes: SPILL-PROOF® Plastic Pail Shelf .

Overview

Step Ladder, Size: 8 ft, Reach Height: 12 ft, Width: 28-1/2", Duty Rating: IAA, Material: Fiberglass, Load Capacity: 375 lbs, Includes: SPILL-PROOF® Plastic Pail Shelf .

The 7308S Fiberglass 8ft Stepladder has a duty rating of 375lb and features heavy duty aluminum HolsterTop®. With a full set of horizontals and heavy duty internal spreaders, these ladders are built for the long haul. The molded external rail shields and the EDGE® bracing system help decrease damage to the rails. The slip-resistant TRACTION-TRED® steps are single riveted and have extra wide knee braces. The GLAS*MARK® Violator stripes increase the visibility of the ladder on the jobsite. Fiberglass rails are non-conductive for working near electricity.

Also known as: 051751044669, 7308S, WER7308S

Specifications

Width: 28 1/2 in
Weight Capacity: 375 lbs
Length: 8 ft
Material: Fiberglass
Width: 28 1/2 in
Length: 8 ft
Weight Capacity: 375 lbs
Material: Fiberglass