10 kVA Tx, 240X480 - 120/240 150C

Item #: 0838372

Cat #: T20P11S10

UPC: 786685197371

$ 6480.41 EA
Company wide:
0 in stock
Documents & Guides
General-Purpose Transformer, Ventilated, Dry Type Distribution, DS-3, Single-phase, PV: 240 X 480V, Taps: 1 at +5% FCAN, 2 at -5% FCBN X 2 at +2.5% FCAN, 4 at -2.5% FCBN, SV: 120/240V, 150¦C, 10 kVA, Al windings, Frame: 815, uses WS15

Overview

General-Purpose Transformer, Ventilated, Dry Type Distribution, DS-3, Single-phase, PV: 240 X 480V, Taps: 1 at +5% FCAN, 2 at -5% FCBN X 2 at +2.5% FCAN, 4 at -2.5% FCBN, SV: 120/240V, 150¦C, 10 kVA, Al windings, Frame: 815, uses WS15

EatonÆs types DS-3 (single-phase) and DT-3 (three-phase) general purpose ventilated dry-type transformers are of the two-winding type, self-cooled, and are available in a wide variety of primary and secondary voltage combinations. General purpose transformers are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards, and are designed for continuous operation at rated kVA.

Also known as: 786685197371, T20P11S10, CUTT20P11S10

Specifications

No Specifications Available