20A Commercial Grade Single Receptacle, 6-20R, Ivory

Item #: 0838370

Cat #: 1876V-BOX

UPC: 032664752599

$ 10.18 EA
Company wide:
0 in stock
Documents & Guides
Eaton commercial specification grade single receptacle, #14-10 AWG, 20A, Commercial, Flush, 250V, Side wire, Ivory, Brass, Nylon face, PVC bottom, 6-20R, Single, Screw, PVC, ED Box

Overview

Eaton commercial specification grade single receptacle, #14-10 AWG, 20A, Commercial, Flush, 250V, Side wire, Ivory, Brass, Nylon face, PVC bottom, 6-20R, Single, Screw, PVC, ED Box

Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.

Also known as: 032664752599, 1876V-BOX, CWD1876VBOX

Specifications

Color: Light Almond
Amps: 20
NEMA Configuration: 5-20R, WD-6
Color: Light Almond
NEMA Configuration: 5-20R, WD-6
Amps: 20

Customer Reviews

No reviews for this product
(0)