Switch Toggle 4Way 15A 120V Grd BR

Item #: 0838278

Cat #: 1242-7B-BOX

UPC: 032664734960

$ 12.09 EA
Company wide:
0 in stock
Documents & Guides
Eaton toggle switch, #14-10 AWG, 15A, Residential, Wall, 120V, Side and push, Grounding, Brown, Four-way, Polycarbonate

Overview

Eaton toggle switch, #14-10 AWG, 15A, Residential, Wall, 120V, Side and push, Grounding, Brown, Four-way, Polycarbonate

Cooper Wiring Devices’ Standard Grade switches are the industry’s finest toggle switches for use in residential and light commercial applications. Unique features such as longer, wider mounting straps, built‑in wire strippers and wire looping aids make these switches fast and easy to install.

Also known as: 032664734960, 1242-7B-BOX, CWD12427BBOX

Specifications

Color: Brown
Type: 4-Way
Color: Brown
Type: 4-Way