
Recp Duplex IG 20A 125V 2P3W Str B&S OR
Item #: 0838274
Cat #: AHIG5362RN
UPC: 032664350207
$ 23.23 EA
Company wide:
0
in stock
Documents & Guides
Eaton Arrow Hart extra heavy-duty industrial specification grade duplex receptacle,#14 to 10 AWG,20A,Flush,125V,Back and side,Orange,Brass,High-impact nylon face,Glass-filled nylon base,5-20R,Two-pole,three-wire,grounding,Screw,Core pack
Overview
Eaton Arrow Hart extra heavy-duty industrial specification grade duplex receptacle,#14 to 10 AWG,20A,Flush,125V,Back and side,Orange,Brass,High-impact nylon face,Glass-filled nylon base,5-20R,Two-pole,three-wire,grounding,Screw,Core pack
Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Also known as: 032664350207, AHIG5362RN, CWDAHIG5362RN
Specifications
| Mounting: | Flush |
| Color: | Orange |
| Amps: | 20 |
| NEMA Configuration: | 5-20R, 5-15R |
| Mounting: | Flush |
| Amps: | 20 |
| Color: | Orange |
| NEMA Configuration: | 5-20R, 5-15R |