Recp Dup 20A125V 2P3W Const Grade B&S GY

Item #: 0838267

Cat #: 5362GY

UPC: 032664704413

$ 6.14 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart heavy-duty industrial specification grade duplex receptacle, #14-10 AWG, 20A, Industrial, Flush, 125V, Back and side, Gray, Brass, Nylon, 5-20R, Duplex, Screw, Glass-filled nylon

Overview

Eaton Arrow Hart heavy-duty industrial specification grade duplex receptacle, #14-10 AWG, 20A, Industrial, Flush, 125V, Back and side, Gray, Brass, Nylon, 5-20R, Duplex, Screw, Glass-filled nylon

Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.

Also known as: 032664704413, 5362GY, CWD5362GY

Specifications

Mounting: Flush, Wall
Color: Gray
Amps: 20
NEMA Configuration: 5-20R
Material: Nylon
Mounting: Flush, Wall
Amps: 20
Material: Nylon
Color: Gray
NEMA Configuration: 5-20R