Recp Sgl 20A125V 2P3W Brass Strap B&S BR

Item #: 0838253

Cat #: 5361B

UPC: 032664381904

$ 21.92 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart extra heavy-duty industrial specification grade single receptacle, #14-10 AWG, 20A, Industrial, Flush, 125V, Back and side, Brown, Brass, Nylon, 5-20R, Single, Screw, Nylon, Core pack

Overview

Eaton Arrow Hart extra heavy-duty industrial specification grade single receptacle, #14-10 AWG, 20A, Industrial, Flush, 125V, Back and side, Brown, Brass, Nylon, 5-20R, Single, Screw, Nylon, Core pack

Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.

Also known as: 032664381904, 5361B, CWD5361B

Specifications

Type: Grounding, Receptacle, Commercial Grade, Single Receptacle
Color: Brown
Volts AC: 120
Amps: 20
NEMA Configuration: 5-20R
Type: Grounding, Receptacle, Commercial Grade, Single Receptacle
Volts AC: 120
NEMA Configuration: 5-20R
Color: Brown
Amps: 20