125A, 120/240V, Renovation Meter Center, NEMA 3R

Item #: 0838227

Cat #: CMBE22P125BTSR

UPC: 786685242286

$ 447.15 EA
Company wide:
6 in stock
Documents & Guides
125 Amp Renovation Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 22 Distribution, Main Breaker Provision, CH Type Branch Breakers, OH/UG Service, NEMA 3R - Rainproof Enclosur, Surface Mount. ***Does Not Include Main Breaker***, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

125 Amp Renovation Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 22 Distribution, Main Breaker Provision, CH Type Branch Breakers, OH/UG Service, NEMA 3R - Rainproof Enclosur, Surface Mount. ***Does Not Include Main Breaker***, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton’s Aluminum Meter Breaker enclosure and external cover offers excellent corrosion resistance in the harshest coastal environments. The meter breaker’s light weight and overhead/underground design offers flexibility and ease of installation.

Also known as: 786685242286, CMBE22P125BTSR, CUTCMBE22P125BTSR, Service change

Specifications

Circuits: 22
Amps: 125
Mounting: Surface
Phase: 1
Volts AC: 120/240
Jaws: 4
Spaces: 22
Sockets: 1
IP/NEMA Rating: NEMA 3R
Circuits: 22
Mounting: Surface
Volts AC: 120/240
Spaces: 22
IP/NEMA Rating: NEMA 3R
Amps: 125
Phase: 1
Jaws: 4
Sockets: 1