15A Residential Grade Duplex Receptacle, 5-15R, White

Item #: 0838197

Cat #: 270-9W

UPC: 032664148309

$ 2.85 EA
Company wide:
0 in stock
Documents & Guides
Eaton residential grade duplex receptacle, #14-10 AWG, 15A, Flush, 125V, Side and push, White, Brass, Impact-resistant thermoplastic, 5-15R, Two-pole, Three-wire, Duplex, Screw, Thermoplastic, Auto-grounding

Overview

Eaton residential grade duplex receptacle, #14-10 AWG, 15A, Flush, 125V, Side and push, White, Brass, Impact-resistant thermoplastic, 5-15R, Two-pole, Three-wire, Duplex, Screw, Thermoplastic, Auto-grounding

From decorator and standard styles to tamper resistant receptacles, our broad line covers virtually any need throughout a house. All of our receptacles are designed for long-term reliability and ease of installation, while meeting and exceeding the latest industry and UL performance standards.

Also known as: 032664148309, 270-9W, CWD2709W

Specifications

Amps: 15
Color: White
NEMA Configuration: 5-15R
Amps: 15
NEMA Configuration: 5-15R
Color: White