
15A Residential Grade Duplex Receptacle, 5-15R
Item #: 0838194
Cat #: 270B
UPC: 032664190803
$ 1.08 EA
Company wide:
0
in stock
Documents & Guides
Eaton residential grade duplex receptacle, #14-10 AWG, 15A, Flush, 125V, Side and push, Brown, Brass, Impact-resistant thermoplastic, 5-15R, Two-pole, Three-wire, Duplex, Screw, Thermoplastic
Overview
Eaton residential grade duplex receptacle, #14-10 AWG, 15A, Flush, 125V, Side and push, Brown, Brass, Impact-resistant thermoplastic, 5-15R, Two-pole, Three-wire, Duplex, Screw, Thermoplastic
From decorator and standard styles to tamper resistant receptacles, our broad line covers virtually any need throughout a house. All of our receptacles are designed for long-term reliability and ease of installation, while meeting and exceeding the latest industry and UL performance standards.
Also known as: 032664190803, 270B, CWD270B
Specifications
| Color: | Brown |
| Amps: | 15 |
| NEMA Configuration: | 5-15R |
| Color: | Brown |
| NEMA Configuration: | 5-15R |
| Amps: | 15 |