
Panel Adapter LayIn Wireway, 2.50x2.50, Galvanized, Mild Steel
Item #: 0838161
Cat #: F22GPAGV
UPC: 783510880408
$ 34.08 EA
Company wide:
0
in stock
Documents & Guides
Lay-in Galvanized Panel Adapters are used for securely connecting the wireway to an enclosure. This Panel Adapter, F22GPAGV item measures 2.50x2.50 inches with a material of Steel finish Galvanized.
Overview
Lay-in Galvanized Panel Adapters are used for securely connecting the wireway to an enclosure. This Panel Adapter, F22GPAGV item measures 2.50x2.50 inches with a material of Steel finish Galvanized.
Lay-in Galvanized Panel Adapters are used for securely connecting the wireway to an enclosure.
Also known as: 783510880408, F22GPAGV, HOFF22GPAGV
Features & Benefits
- Lay-in Galvanized Panel Adapters are used for securely connecting the wireway to an enclosure
Specifications
| Width: | 2 1/2 in |
| Height: | 2 1/2 in |
| IP/NEMA Rating: | NEMA 1 |
| Material: | Steel |
| Color: | Plain |
| Width: | 2 1/2 in |
| IP/NEMA Rating: | NEMA 1 |
| Color: | Plain |
| Height: | 2 1/2 in |
| Material: | Steel |