ETN PKE-SWD-32 Surface Mounting Enc

Item #: 0838158

Cat #: PKE-SWD-32

UPC: 786685559193

$ 217.69 EA
Company wide:
0 in stock
Documents & Guides
Mounting on DILM contactor with 24 V DC control voltage. One module per contactor and PKE necessary Additional SWD contactor module required fir actuation of reversing starter. 1 electrical interlock for the surface mounting of reversing starters. 1-0-A switch for manual or automatic operation. Selectable overload relay function (ZMR) for switching off the contactor on overload. Wiring sets DILM 12-XRL and PKZM0-XRM12 cannot be used. For current consumption of the contactor coils > 3 A (UL/CSA > 2 A) use additional power feeder module. A2 connections must not be bridged.

Overview

Mounting on DILM contactor with 24 V DC control voltage. One module per contactor and PKE necessary Additional SWD contactor module required fir actuation of reversing starter. 1 electrical interlock for the surface mounting of reversing starters. 1-0-A switch for manual or automatic operation. Selectable overload relay function (ZMR) for switching off the contactor on overload. Wiring sets DILM 12-XRL and PKZM0-XRM12 cannot be used. For current consumption of the contactor coils > 3 A (UL/CSA > 2 A) use additional power feeder module. A2 connections must not be bridged.

For connecting PKE motor-starter combination MSC-DEA… with PKE-XTUA-... trip blocks with a rated motor output of 15 kW/400 V to SmartWire-DT

Also known as: 786685559193, PKE-SWD-32, CUTPKESWD32

Specifications

Color: White/Black
Color: White/Black