
2-1/2" PVC 90° Elbow, 24" Radius, Schedule 80, Gray, Bell End
Item #: 0838155
Cat #: UB9DKB
UPC: 034481341512
$ 309.32 EA
Company wide:
0
in stock
Documents & Guides
2-1/2 Inch PVC 90 Degree Sweep Elbow, 24 Inch Radius, Schedule 80, Gray, Bell End
Overview
2-1/2 Inch PVC 90 Degree Sweep Elbow, 24 Inch Radius, Schedule 80, Gray, Bell End
Also known as: 034481341512, UB9DKB, CARUB9DKB
Specifications
| Color: | Gray |
| Material: | PVC |
| Type: | Schedule 80 |
| Diameter: | 2 1/2 in |
| Angle: | 90° |
| Sweep Radius: | 24 in |
| Color: | Gray |
| Type: | Schedule 80 |
| Angle: | 90° |
| Material: | PVC |
| Diameter: | 2 1/2 in |
| Sweep Radius: | 24 in |