1
more

Switch Duplex Comb SP/PL 15A 120V IV
Item #: 0838114
Cat #: 277V-BOX
UPC: 032664750328
$ 17.55 EA
Company wide:
0
in stock
Documents & Guides
Eaton commercial grade combination switch, Neon pil lgt, Stand, #14 - #12 AWG, 15A, Commer, 120V (Switch), 125V (pil lgt), bk and sd wiring, togg, Maint closure, Screw, Brass, Ivy, -20-60?C, 1-pole, dplx, thermoplas, 1 / 25W
Overview
Eaton commercial grade combination switch, Neon pil lgt, Stand, #14 - #12 AWG, 15A, Commer, 120V (Switch), 125V (pil lgt), bk and sd wiring, togg, Maint closure, Screw, Brass, Ivy, -20-60?C, 1-pole, dplx, thermoplas, 1 / 25W
Arrow Hart’s commercial grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.
Also known as: 032664750328, 277V-BOX, CWD277VBOX
Specifications
| Amps: | 15 |
| Color: | Ivory |
| Amps: | 15 |
| Color: | Ivory |