SW Toggle DP 30A 120/277V AutoGrd B&S IV

Item #: 0838077

Cat #: 3032V

UPC: 032664735042

$ 29.48 EA
Company wide:
80 in stock
Documents & Guides
Eaton Arrow Hart industrial grade toggle switch, #14-10 AWG, 30A, Flush, 120/277V, Back and side, Screw, Ivory, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Double-Pole,Dual-pole,Brass,Polycarbonate

Overview

Eaton Arrow Hart industrial grade toggle switch, #14-10 AWG, 30A, Flush, 120/277V, Back and side, Screw, Ivory, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Double-Pole,Dual-pole,Brass,Polycarbonate
Also known as: 032664735042, 3032V, CWD3032V

Specifications

Mounting: Flush, Wall
Material: Polycarbonate
Poles: 2
Amps: 30
Color: Ivory
Mounting: Flush, Wall
Poles: 2
Color: Ivory
Material: Polycarbonate
Amps: 30