Switch Toggle 3-Way 15A 120V Grd IV

Item #: 0838060

Cat #: 1303-7V

UPC: 032664750915

$ 1.69 EA
Company wide:
1,590 in stock
Documents & Guides
Eaton toggle switch, #14-10 AWG, 15A, Residential, Flush, 120V, Back and side, push wire, Screw, Ivory, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Single-Pole, Three-Way, Three-Way

Overview

Eaton toggle switch, #14-10 AWG, 15A, Residential, Flush, 120V, Back and side, push wire, Screw, Ivory, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Single-Pole, Three-Way, Three-Way

Standard Grade toggle and decorator switches

Also known as: 032664750915, 1303-7V, CWD13037V

Specifications

Type: 3-Way
Mounting: Flush, Wall
Poles: 1
Amps: 15
Color: Ivory
Type: 3-Way
Poles: 1
Color: Ivory
Mounting: Flush, Wall
Amps: 15